This product requires certification to purchase.

Mounting Bracket for ACT1, C3-100 and S3-100 Pumps

ACT D'Mand Systems

Mounting Bracket for ACT1, C3-100 and S3-100 Pumps

  • Fast #
  • Part #AMBCSSSSM
  • Item #9648220
  • Manufacturer Part #MB-CS-SS-SM
4.8 out of 5 Customer Rating
Brand image
ACT D'Mand Systems

Mounting Bracket for ACT1, C3-100 and S3-100 Pumps

  • Fast #
  • Part #AMBCSSSSM
  • Item #9648220
  • Manufacturer Part #MB-CS-SS-SM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mounting Bracket for ACT1 model pumps for horizontal position in a retro-fit installation
  • The compact design allows for the installation in a variety of applications
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
3 in
Height
2 in
Length
4 in
Width
3 in
Characteristics & Features
Brand Model Compatibility
ACT1, ACT1-LED-B, ACT1-LED-R, ACT1-HWMS-O, ACT1-BTKIT, ACT1-BTKIT-1T, ACT1-MS-BTKIT OR ACT1-BT-LN
Color Finish Name
Black
Material
Stainless Steel
Warranty & Product Information
Lead Law Compliant
Yes
Type
AMBCSSSSM
UL Listed
No
UPC
816262007042