This product requires certification to purchase.

Wireless Transmitter Bluetooth for WMSRB - BT, REC - BT, WT - BT and RPT- BT

ACT D'Mand Systems

Wireless Transmitter Bluetooth for WMSRB - BT, REC - BT, WT - BT and RPT- BT

  • Fast #
  • Part #AWTBT
  • Item #8144879
  • Manufacturer Part #WT-BT
5 out of 5 Customer Rating
Brand image
ACT D'Mand Systems

Wireless Transmitter Bluetooth for WMSRB - BT, REC - BT, WT - BT and RPT- BT

  • Fast #
  • Part #AWTBT
  • Item #8144879
  • Manufacturer Part #WT-BT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • The WT-BT is a battery operated Wireless Bluetooth Transmitter
  • It works with a REC-BT to control any D'MAND Kontrols® System 2003-Present
  • The WT-BT sends a secure Bluetooth signal to the synched REB-BT Receiver to start the pump
  • Can use up to 15 ACT Bluetooth products for each REC-BT
  • Can be used with a Smartphone via the free D'MAND Kontrols® Systems App
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
3 in
Length
9-1/5 cm
Width
4 cm
Characteristics & Features
Brand Model Compatibility
WMSRB - BT, REC - BT, WT - BT and RPT- BT
Color Finish Name
White
Material
Composite
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Application
Residential
UL Listed
Yes
UPC
816262008209