This product requires certification to purchase.

1-1/2 in. FNST x MNPT Aluminum Alloy Rigid Adapter

Action Coupling & Equipment

1-1/2 in. FNST x MNPT Aluminum Alloy Rigid Adapter

  • Fast #
  • Part #AAA137112NH112NPT
  • Item #7618346
  • Manufacturer Part #AA137-112NH112NPT
5 out of 5 Customer Rating
Brand image
Action Coupling & Equipment

1-1/2 in. FNST x MNPT Aluminum Alloy Rigid Adapter

  • Fast #
  • Part #AAA137112NH112NPT
  • Item #7618346
  • Manufacturer Part #AA137-112NH112NPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Rigid female to male adapter
  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Rocker lug
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Aluminum Alloy