This product requires certification to purchase.

4-1/2 x 2-1/2 in. Female x Male Aluminum Rigid Adapter

Action Coupling & Equipment

4-1/2 x 2-1/2 in. Female x Male Aluminum Rigid Adapter

  • Fast #
  • Part #AAA137412NH212NH
  • Item #4933482
  • Manufacturer Part #AAA137412NH212NH
4 out of 5 Customer Rating
Brand image
Action Coupling & Equipment

4-1/2 x 2-1/2 in. Female x Male Aluminum Rigid Adapter

  • Fast #
  • Part #AAA137412NH212NH
  • Item #4933482
  • Manufacturer Part #AAA137412NH212NH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Rigid female to male adapter
  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Rocker lug
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNHT
End Connection 2
MNHT
End Connections
FNHT x MNHT
Fitting Size 1
4-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4-1/2 in x 2-1/2 in
Characteristics & Features
Fitting Type
Adapter, Reducing
Material
Aluminum Alloy