This product requires certification to purchase.

Replacement Cell

ActivePure

ActivTek® INDUCT 2000 Replacement Cell

  • Fast #
  • Part #AUS70678
  • Item #3777207
  • Manufacturer Part #US70678
4 out of 5 Customer Rating
Brand image
ActivePure

ActivTek® INDUCT 2000 Replacement Cell

  • Fast #
  • Part #AUS70678
  • Item #3777207
  • Manufacturer Part #US70678
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement component for unit that uses ActivePure technology
  • Uses ActivePure technology to substantially reduce odors, visible smoke in the air, and treat contamination on surfaces
  • Can be inserted into a duct or plenum
  • Covers up to 2000 square feet
  • Design for the Environment: Yes
  • Requires Certification

Documents

Dimensions & Measurements
Length
9 in
Number of Pieces
1 Piece
Width
2-1/4 in
Characteristics & Features
Brand Model Compatibility
Induct 2000
Collection
ActivTek® INDUCT 2000
Electrical & Operational Information
AMP
0.17
Average Life
1 yr
Power Source
Electric
Volts
100/277V
Watts
19 W
Warranty & Product Information
Application
Residential, Commercial
Cradle to Cradle
Yes
Product Type
Replacement Cell