This product requires certification to purchase.

Laundry Pro 3.0

ActivePure

Laundry Pro 3.0

  • Fast #
  • Part #A00811
  • Item #11743302
  • Manufacturer Part #00811
3.6 out of 5 Customer Rating
Brand image
ActivePure

Laundry Pro 3.0

  • Fast #
  • Part #A00811
  • Item #11743302
  • Manufacturer Part #00811
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A unit that hooks into a washer via a steel hose that uses ActivePure technology to clean clothes
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-3/4 in
End Connection 1
Threaded
End Connections
Threaded
Length
10 in
Characteristics & Features
Brand Model Compatibility
Laundry Pro Washing Machines
Color Finish Category
Blacks
Color Finish Name
Black
Material
Aluminum
Warranty & Product Information
Product Type
Water Treatment System
Type
A00811