This product requires certification to purchase.

Adapter in Polished Chrome

Adapter in Polished Chrome

  • Fast #
  • Part #SDI4
  • Item #4465487
  • Manufacturer Part #SDI-4
5 out of 5 Customer Rating

Adapter in Polished Chrome

  • Fast #
  • Part #SDI4
  • Item #4465487
  • Manufacturer Part #SDI-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Color Finish Name
Polished Chrome
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Product Type
Adapter
UL Listed
No