This product requires certification to purchase.

1 in. x 300 ft. Plastic Schedule SIDR 7 Pressure Pipe

ADS®

1 in. x 300 ft. Plastic Schedule SIDR 7 Pressure Pipe

  • Fast #
  • Part #AX31250300BLU
  • Item #5147137
  • Manufacturer Part #X3-1250300BLU
4.5 out of 5 Customer Rating
Brand image
ADS®

1 in. x 300 ft. Plastic Schedule SIDR 7 Pressure Pipe

  • Fast #
  • Part #AX31250300BLU
  • Item #5147137
  • Manufacturer Part #X3-1250300BLU
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300 Case: 300 Pallet: 3900
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Incremental footage markers printed every 2 foot throughout each coil length
  • Chemically resistant
  • Lightweight
  • Requires Certification

Documents

Dimensions & Measurements
Length
300 ft
Pressure Class
250#
Pressure - Maximum
250 psi
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
PipeTubing Size
1 in
Schedule Class
SDR 7
Warranty & Product Information
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
Yes