This product requires certification to purchase.

10 x 4 in. Plastic Reducer

ADS®

10 x 4 in. Plastic Reducer

  • Fast #
  • Part #A1038AA
  • Item #3098642
  • Manufacturer Part #1038AA
5 out of 5 Customer Rating
Brand image
ADS®

10 x 4 in. Plastic Reducer

  • Fast #
  • Part #A1038AA
  • Item #3098642
  • Manufacturer Part #1038AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tough
  • Durable
  • Corrosion Resistant
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
10 in
Fitting Size 2
4 in
Fitting Sizes
10 in x 4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducer
Material
Plastic
Warranty & Product Information
FM Approved
No
NSF Certified
No