This product requires certification to purchase.

12 in. Plastic Sock in White

ADS®

12 in. Plastic Sock in White

  • Fast #
  • Part #A1224HA
  • Item #3315036
  • Manufacturer Part #1224HA
3.8 out of 5 Customer Rating
Brand image
ADS®

12 in. Plastic Sock in White

  • Fast #
  • Part #A1224HA
  • Item #3315036
  • Manufacturer Part #1224HA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Easy to install
  • Filtered fabric sock for drain pipe
  • Prevents clogging and keeps water flowing
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
12 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
Drainage
Product Type
Sock
UPC
096942612357