This product requires certification to purchase.

15 in. Waterstop Gasket

ADS®

15 in. Waterstop Gasket

  • Fast #
  • Part #A1502PS
  • Item #4460082
  • Manufacturer Part #1502PS
3.1 out of 5 Customer Rating
Brand image
ADS®

15 in. Waterstop Gasket

  • Fast #
  • Part #A1502PS
  • Item #4460082
  • Manufacturer Part #1502PS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dual wall HP storm waterstop manhole cast-in-place connection
  • 4 in. pipe invert to structure invert minimum distance
  • 17.6 in. pipe outer diameter
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
15 in
Diameter - Outside
17-3/5 in
Characteristics & Features
Material
Rubber