This product requires certification to purchase.

15 x 300 ft. 500 sq. yd. Non-woven Geotextile

ADS®

15 x 300 ft. 500 sq. yd. Non-woven Geotextile

  • Fast #
  • Part #A0801TSRL
  • Item #7506975
  • Manufacturer Part #0801TS
3.6 out of 5 Customer Rating
Brand image
ADS®

15 x 300 ft. 500 sq. yd. Non-woven Geotextile

  • Fast #
  • Part #A0801TSRL
  • Item #7506975
  • Manufacturer Part #0801TS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Medium weight
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Width
15 ft
Characteristics & Features
Material
Plastic, Non-Woven Fabric
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-5621, ASTM D-4632, ASTM D-4533, ASTM D-6241, ASTM D-4491, ASTM D-4751, ASTM D-4355
UPC
096942645980