This product requires certification to purchase.

3/4 in. x 100 ft. Plastic Schedule SIDR 7 Pressure Pipe

ADS®

3/4 in. x 100 ft. Plastic Schedule SIDR 7 Pressure Pipe

  • Fast #
  • Part #AX375250100BLU
  • Item #5147147
  • Manufacturer Part #X3-75250100BLU
5 out of 5 Customer Rating
Brand image
ADS®

3/4 in. x 100 ft. Plastic Schedule SIDR 7 Pressure Pipe

  • Fast #
  • Part #AX375250100BLU
  • Item #5147147
  • Manufacturer Part #X3-75250100BLU
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 1500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Incremental footage markers printed every 2 foot throughout each coil length
  • Chemically resistant
  • Lightweight
  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Pressure Class
250#
Pressure - Maximum
250 psi
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
PipeTubing Size
3/4 in
Schedule Class
SDR 7
Warranty & Product Information
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
Yes