This product requires certification to purchase.

3 in. x 10 ft. Plastic Drainage Pipe

ADS®

3 in. x 10 ft. Plastic Drainage Pipe

  • Fast #
  • Part #A03520010
  • Item #1476981
  • Manufacturer Part #03520010
3.3 out of 5 Customer Rating
Brand image
ADS®

3 in. x 10 ft. Plastic Drainage Pipe

  • Fast #
  • Part #A03520010
  • Item #1476981
  • Manufacturer Part #03520010
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 1560
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3000 HDPE
  • Two hole with 0318AA bell coupler ASTM F 810
  • The triple wall HDPE pipe is triple bonded polyethylene for exceptional pipe stiffness
  • With smooth inner and outer Walls and a corrugated structural core, this HDPE pipe is designed to have superior pipe stiffness to that of PVC sewer and drain pipe, yet priced to compete
  • Outer layer provides additional resistance to effects of extended exposure to the sun’s heat and ultraviolet radiation
  • Due to its plastic nature, triple wall pipe not only provides strength but allows enough flexibility to withstand freeze/thaw conditions and continuous subzero conditions without cracking or shattering
  • Corrosion resistant to acids, alkalies, and salts. Will not rust
  • Safe, easy, efficient installations without breaking, splitting, or cracking
  • Long-term performance without costly maintenance or replacement
  • Constructed with bell-and-spigot ends for soil-tight joints
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2-7/8 in
Diameter - Outside
3-1/4 in
End Connection 1
Bell End
End Connection 2
Spigot
End Connections
Bell End x Spigot
Length
10 ft
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
HDPE
PipeTubing Size
3 in
Pipe Wall Type
Triple Wall
Warranty & Product Information
Application
Curtain Drains, Downspouts, Drainage, Foundations, Golf Courses, Irrigation, Parks, Retaining Walls, Septic Tanks, Sump Pump Outlet
ASTM
ASTM D-2321, ASTM D-3350, ASTM F-481, ASTM F-810
Origin
Domestic
UPC
096942631297