This product requires certification to purchase.

36 in. End Cap Arc

ADS®

36 in. End Cap Arc

  • Fast #
  • Part #A3603BD3
  • Item #5060500
  • Manufacturer Part #3603BD3
4.3 out of 5 Customer Rating
Brand image
ADS®

36 in. End Cap Arc

  • Fast #
  • Part #A3603BD3
  • Item #5060500
  • Manufacturer Part #3603BD3
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
21-1/2 in
Length
36 in
Width
13 in
Characteristics & Features
Brand Model Compatibility
Arc™ 36 Bio-Diffusers™
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
Septic Tanks
UPC
096942754187