4 in. x 10 ft. HDPE Drainage Pipe
4 in. x 10 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 680 Lift: 16320Product Details
Product Details
- ASTM F-405
- Annular pipe
- Includes coil
Documents
Specifications
- ASTM:
- ASTM F-667, ASTM F-405, ASTM D-1056, ASTM D-3350, ASTM D-2321
- Application:
- Drainage
- Color Finish Name:
- Black
- Diameter - Outside:
- 4-3/5 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Single Wall Perforated
- PipeTubing Size:
- 4
- UPC:
- 096942002554