This product requires certification to purchase.

42 galv flr end sect

ADS®

42 galv flr end sect

  • Fast #
  • Part #A4275NS
  • Item #10397568
  • Manufacturer Part #4275NS
3.4 out of 5 Customer Rating
Brand image
ADS®

42 galv flr end sect

  • Fast #
  • Part #A4275NS
  • Item #10397568
  • Manufacturer Part #4275NS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tough
  • Durable
  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
42 in
Fitting Type:
Flared, End Section
Gauge (metal):
12 ga
Material:
Galvanized Steel
Origin:
Domestic
UPC:
096942690454