This product requires certification to purchase.

6 in. Snap-in Plastic Cross

ADS®

6 in. Snap-in Plastic Cross

  • Fast #
  • Part #A0654AA
  • Item #1896599
  • Manufacturer Part #0654AA
5 out of 5 Customer Rating
Brand image
ADS®

6 in. Snap-in Plastic Cross

  • Fast #
  • Part #A0654AA
  • Item #1896599
  • Manufacturer Part #0654AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification
Dimensions & Measurements
End Connection 1
Snap-in
End Connection 2
Snap-in
End Connection 3
Snap-in
End Connection 4
Snap-in
End Connections
Snap-in x Snap-in x Snap-in x Snap-in
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Size 4
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
Yes
Color Finish Name
Black
Fitting Type
Cross
Material
Plastic
Material Type
HDPE
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
096942304207