This product requires certification to purchase.

6 in. Split Plastic End Cap

ADS®

6 in. Split Plastic End Cap

  • Fast #
  • Part #A0631AA
  • Item #954726
  • Manufacturer Part #0631AA
3.2 out of 5 Customer Rating
Brand image
ADS®

6 in. Split Plastic End Cap

  • Fast #
  • Part #A0631AA
  • Item #954726
  • Manufacturer Part #0631AA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • End caps are for horizontal application
  • Split design allows cap to be taped in place
  • Requires Certification
Dimensions & Measurements
End Connection 1
Snap-in
End Connections
Snap-in
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
Yes
Color Finish Name
Black
Fitting Type
End Cap
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
096942303859