This product requires certification to purchase.

6 in. x 100 ft. HDPE Drainage Pipe

ADS®

6 in. x 100 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A06810100
  • Item #669670
  • Manufacturer Part #06810100
4.3 out of 5 Customer Rating
Brand image
ADS®

6 in. x 100 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A06810100
  • Item #669670
  • Manufacturer Part #06810100
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The single wall corrugated HDPE pipe is ideal for drainage projects where flexibility, light weight and low cost are important
  • Homeowners find that this corrugated pipe is an economical, easy-to-install solution to common residential storm water drainage problems
  • These may include downspouts run off, foundation and window well drains, driveway culverts and wet spots on the lawn
  • Annular corrugated single wall
  • 3"- 15" (75-381 mm)
  • 100'-5,500' (30-1676 m) coils, depending on pipe diameter
  • 10'-20' (3-6 m) sticks
  • Internal, external snap or split band couplers
  • ASTM F667
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
7 in
Length
100 ft
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
6 in
Pipe Wall Type
Single Wall Perforated
Warranty & Product Information
Application
Downspouts, Drainage, Foundations, Water Systems
ASTM
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-667
UPC
096942029803