This product requires certification to purchase.

8 in. x 20 ft. HDPE Drainage Pipe

ADS®

8 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A08110020DW
  • Item #3626670
  • Manufacturer Part #08110020DW
3.7 out of 5 Customer Rating
Brand image
ADS®

8 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A08110020DW
  • Item #3626670
  • Manufacturer Part #08110020DW
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 360 Lift: 4320
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Minimum 60% recycled high density polyethylene content
  • Sustainable infrastructure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
9-1/10 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End x Plain End
Length
20 ft
Characteristics & Features
Material
Plastic
Material Type
HDPE
PipeTubing Size
8 in
Pipe Wall Type
Perforated
Warranty & Product Information
Application
Storm Drainage
UPC
096942740807