This product requires certification to purchase.

ads plus fab 12.5x360 500sy woven

ADS®

ads plus fab 12.5x360 500sy woven

  • Fast #
  • Part #AADSPLUS125S
  • Item #9844516
  • Manufacturer Part #ADSPLUS125
4.4 out of 5 Customer Rating
Brand image
ADS®

ads plus fab 12.5x360 500sy woven

  • Fast #
  • Part #AADSPLUS125S
  • Item #9844516
  • Manufacturer Part #ADSPLUS125
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High tensile strength at low elongation
  • Resistant to soil and biological clogging
  • Available in a full range of high quality filtration fabrics for several choices of percentage open area (POA)
  • For use with StormTech's Isolator Row Plus
  • Requires Certification
Dimensions & Measurements
Length
360 in
Width
12-1/2 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Type
AADSPLUS125S
UPC
096942875653