2 in. x 200 ft. Drainage Pipe
ADS PolyFlex™ 2 in. x 200 ft. Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 200 Case: 200 Pallet: 1200All Sizes
Product Details
Product Details
- Resistant to corrosion
- Fast and easy installation provides cost efficiencies
- Flexible lengths can be installed in uneven terrain
- Durable polyethylene material is chemically resistant and stands the test of time
- Flexibility makes it ideal for a variety of projects
- Strength withstands weather and the human element
- Lightweight
Specifications
- ASTM:
- ASTM D-2737, ASTM D-3350
- AWWA:
- AWWA C-651, AWWA C-901
- Application:
- Commercial, Water Supply, Agriculture
- Collection:
- ADS PolyFlex™
- Color Finish Name:
- Black
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- Type:
- A42200200B
- Wall Thickness:
- 0.236 in