This product requires certification to purchase.

18 in. ARC End Cap

ADS®

Arc™ 18 in. ARC End Cap

  • Fast #
  • Part #A1802BD
  • Item #3617314
  • Manufacturer Part #1802BD
4.2 out of 5 Customer Rating
Brand image
ADS®

Arc™ 18 in. ARC End Cap

  • Fast #
  • Part #A1802BD
  • Item #3617314
  • Manufacturer Part #1802BD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Injection–molded from High Density Polyethylene (HDPE) for lightweight and sturdy design
  • Universal end cap with 4 inch knockout
  • Snaps onto chamber
  • “Lock and Drop” joint provides a more positive connection during installation and backfill
  • A universal inlet/outlet end cap
  • Inspection vent ports on every unit with easy–to–remove knockouts for maximum job site flexibility
  • Convenient five–foot lengths are easy to handle
  • Diamond plate texture increases slip resistance and enhances ease of installation
  • Side Port Coupler snaps in place to allow side entry at any joint throughout the trench line
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
18 in
Characteristics & Features
Brand Model Compatibility
1812BD ARC™ Chamber
Collection
Arc™
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
UPC
096942740227