This product requires certification to purchase.

34" x 13" x 63" Bio Diffuser Septic Leaching Chamber

ADS®

Arc 36 34" x 13" x 63" Bio Diffuser Septic Leaching Chamber

  • Fast #
  • Part #A3613BD3
  • Item #14634962
  • Manufacturer Part #3613BD3
5 out of 5 Customer Rating
Brand image
ADS®

Arc 36 34" x 13" x 63" Bio Diffuser Septic Leaching Chamber

  • Fast #
  • Part #A3613BD3
  • Item #14634962
  • Manufacturer Part #3613BD3
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Allows for increased effluent dispersal performance and improved structural integrity
  • 20-degree articulating joint that is ideal for either straight of contoured leach field applications
  • Corrugated design eliminates flat surfaces and provides increased load capability in the trench
  • Designed to accommodate both gravity fed and pressure dosed systems
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
63 in
Width
36 in
Characteristics & Features
Collection
Arc 36
Material
Plastic
Material Type
Polyethylene