This product requires certification to purchase.

Plastic Low Profile Chamber

ADS®

Arc™ Plastic Low Profile Chamber

  • Fast #
  • Part #A3608BD
  • Item #4142009
  • Manufacturer Part #3608BD
5 out of 5 Customer Rating
Brand image
ADS®

Arc™ Plastic Low Profile Chamber

  • Fast #
  • Part #A3608BD
  • Item #4142009
  • Manufacturer Part #3608BD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Injection-molded from High Density Polyethylene (HDPE) for lightweight and sturdy design
  • 20-° integral articulating joint that is ideal for either straight or contoured septic leach field applications
  • True corrugated chamber design eliminates flat surfaces and provides increased load bearing capability in the trench
  • “Lock and Drop” joint provides a more positive connection during installation and backfill
  • A universal inlet/outlet end cap
  • Inspection vent ports on every unit with easy-to-remove knockouts for maximum job site flexibility
  • Convenient five-foot lengths are easy to handle
  • Diamond plate texture increases slip resistance and enhances ease of installation
  • Side port coupler snaps in place to allow side entry at any joint throughout the trench line
  • Requires Certification
Dimensions & Measurements
Capacity
43.4 gal
Height
8 in
Length
63 in
Width
34 in
Characteristics & Features
Collection
Arc™
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage