This product requires certification to purchase.

85.4 x 51 x 30 in. Plastic Chamber

ADS®

DC-780™ 85.4 x 51 x 30 in. Plastic Chamber

  • Fast #
  • Part #ADC780
  • Item #4424467
  • Manufacturer Part #DC780
4.8 out of 5 Customer Rating
Brand image
ADS®

DC-780™ 85.4 x 51 x 30 in. Plastic Chamber

  • Fast #
  • Part #ADC780
  • Item #4424467
  • Manufacturer Part #DC780
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to meet the most stringent industry performance standards for superior structural integrity while providing designers with a cost-effective method to save valuable land and protect water resources
  • Requires Certification
Dimensions & Measurements
Height
30 in
Length
85-2/5 in
Width
51 in
Characteristics & Features
Collection
DC-780™
Material
Plastic
Warranty & Product Information
ASTM
ASTM F-2787, ASTM F-2418