This product requires certification to purchase.

48 x 48 x 22 in. Stainless Steel XL Inlet Filter

ADS®

Flexstorm® 48 x 48 x 22 in. Stainless Steel XL Inlet Filter

  • Fast #
  • Part #A62XLHDPCP
  • Item #4287055
  • Manufacturer Part #62XLHDPCP
4.8 out of 5 Customer Rating
Brand image
ADS®

Flexstorm® 48 x 48 x 22 in. Stainless Steel XL Inlet Filter

  • Fast #
  • Part #A62XLHDPCP
  • Item #4287055
  • Manufacturer Part #62XLHDPCP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel filter framing is custom configured to fit perfectly into any drainage structure, whether a standard design or obstructed inlet opening
  • Filters work below grade with an ultimate bypass allowing inlet area to drain with a full bag
  • Multiple Filter Bags are available targeting site specific removal of trash, litter, leaves, or small particles, oil and grease
  • Filtered Flow Rates and Ultimate Bypass Rates are designed to meet your specific Catch Basin requirements
  • Units install in seconds and are easily maintained with the FLEXSTORM Universal Removal Tool (no heavy machinery required)
  • Receive payback on your investment: durable stainless steel framing provides extended service life while replaceable filter bags
  • Help prevent fines: FLEXSTORM Inlet Filters comply with EPA NPDES initiatives as a temporary or permanent BMP
  • Meet stringent removal requirements: - FX filter bags are rated for greater then 80% removal efficiency of street sweep-size particles - PC/PC+ filter bags have been tested to 99%
  • TSS removal of OK-110 US Silica Sand and 97%; TPH (total petroleum hydrocarbon) removal
  • If not in stock, orders up to 100 pcs can ship within 48 hours
  • Requires Certification

Documents

Dimensions & Measurements
Length
48 in
Size
XL
Width
48 in
Characteristics & Features
Collection
Flexstorm®
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM D8057
Waterworks Application
Commercial