This product requires certification to purchase.

10 in. x 20 ft. HDPE Drainage Pipe

ADS®

N-12® 10 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A10230020
  • Item #758665
  • Manufacturer Part #10230020
4.6 out of 5 Customer Rating
Brand image
ADS®

N-12® 10 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A10230020
  • Item #758665
  • Manufacturer Part #10230020
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 220 Lift: 2640
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • AASHTO M 252
  • N-12® perforated pipe includes stick with sock (0824HA)
  • ASTM F 667
  • High altitude compliant
  • Aluminum anode rods
  • The dual wall N-12 pipe, with its smooth interior wall and corrugated exterior, offers exceptional hydraulics and strength
  • Built using application-specific high-density polyethylene, dual wall N-12 corrugated pipe also provides superior corrosion and abrasion resistance
  • This makes it an excellent alternative to reinforced concrete (RCP) and corrugated metal pipe (CMP)
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
11-2/5 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Characteristics & Features
Collection
N-12®
Material
Plastic
Material Type
HDPE
PipeTubing Size
10 in
Pipe Wall Type
Perforated with Sock
Warranty & Product Information
AASHTO
AASHTO M-252
Application
Storm Drainage
ASTM
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
UPC
096942040068