This product requires certification to purchase.

10 in. x 20 ft. N-12 Polyethylene Dual Wall Perforated Pipe with Sock

ADS®

N-12® 10 in. x 20 ft. N-12 Polyethylene Dual Wall Perforated Pipe with Sock

  • Fast #
  • Part #A10230020IB
  • Item #4460114
  • Manufacturer Part #10230020IB
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 10 in. x 20 ft. N-12 Polyethylene Dual Wall Perforated Pipe with Sock

  • Fast #
  • Part #A10230020IB
  • Item #4460114
  • Manufacturer Part #10230020IB
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 220 Lift: 2640
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • The dual wall N-12 pipe, with its smooth interior wall and corrugated exterior, offers exceptional hydraulics and strength
  • Built using application-specific high-density polyethylene, dual wall N-12 corrugated pipe also provides superior corrosion and abrasion resistance
  • This makes it an excellent alternative to reinforced concrete (RCP) and corrugated metal pipe (CMP)
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
11-2/5 in
End Connection 1
Bell End
End Connection 2
Spigot
End Connections
Bell End x Spigot
Length
20 ft
Characteristics & Features
Collection
N-12®
Material
Plastic
Material Type
HDPE
PipeTubing Size
10 in
Pipe Wall Type
Perforated with Sock
Warranty & Product Information
AASHTO
AASHTO M-252
Application
Cross Drain, Culvert, Landfill, Storm Drainage
ASTM
ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321
Fire Suppression System Rated
No
NSF Certified
No