This product requires certification to purchase.

12 in. 10.8 psi Polypropylene Pipe

ADS®

N-12® 12 in. 10.8 psi Polypropylene Pipe

  • Fast #
  • Part #A12610020IBPL
  • Item #5097483
  • Manufacturer Part #12610020IBPL
3.3 out of 5 Customer Rating
Brand image
ADS®

N-12® 12 in. 10.8 psi Polypropylene Pipe

  • Fast #
  • Part #A12610020IBPL
  • Item #5097483
  • Manufacturer Part #12610020IBPL
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Premium joint performance
  • Superior pipe stiffness
  • Ease of handling with faster installation times
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
12-1/10 in
Diameter - Outside
14-1/2 in
End Connection 1
Bell End
End Connection 2
Spigot
End Connections
Bell End x Spigot
Length
20 ft
Pressure - Maximum
10.8 psi
Characteristics & Features
Collection
N-12®
Color Finish Name
Grey
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
12 in
Pipe Wall Type
Dual Wall
Warranty & Product Information
AASHTO
AASHTO M-330
Application
Storm Drainage
ASTM
ASTM F-2881
CSA Certified
CSA B182.8
Fire Suppression System Rated
No
NSF Certified
No