This product requires certification to purchase.

12 in. Concrete HDPE Adapter Fitting

ADS®

N-12® 12 in. Concrete HDPE Adapter Fitting

  • Fast #
  • Part #A1221AN
  • Item #2452412
  • Manufacturer Part #1221AN
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 12 in. Concrete HDPE Adapter Fitting

  • Fast #
  • Part #A1221AN
  • Item #2452412
  • Manufacturer Part #1221AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • HDPE smooth wall cylinder
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Extrusion weld inner diameter and outer diameter
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Length
17-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Adapter
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Irrigation, Drainage
ASTM
ASTM F-2306
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
096942653275