This product requires certification to purchase.

12 x 12 x 6 in. Bell End HDPE Double Wye

ADS®

N-12® 12 x 12 x 6 in. Bell End HDPE Double Wye

  • Fast #
  • Part #A1281WT
  • Item #2500905
  • Manufacturer Part #1281WT
3.8 out of 5 Customer Rating
Brand image
ADS®

N-12® 12 x 12 x 6 in. Bell End HDPE Double Wye

  • Fast #
  • Part #A1281WT
  • Item #2500905
  • Manufacturer Part #1281WT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-477, ASTM F-2306, ASTM D-3212
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
6 in
Fitting Sizes:
12 in x 12 in x 6 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942783361