This product requires certification to purchase.

18 in. Plain End Straight Plastic Cross Tee

ADS®

N-12® 18 in. Plain End Straight Plastic Cross Tee

  • Fast #
  • Part #A1836AN
  • Item #1830062
  • Manufacturer Part #1836AN
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 18 in. Plain End Straight Plastic Cross Tee

  • Fast #
  • Part #A1836AN
  • Item #1830062
  • Manufacturer Part #1836AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fabricated
  • Annular corrugations with smooth interior
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connection 4
Plain End
End Connections
Plain End
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
18 in
Fitting Size 4
18 in
Fitting Sizes
18 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Cross
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage, Water
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
096942754743