This product requires certification to purchase.

6 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

This product has been replaced by

ADS® 20 ft. HDPE Drainage Pipe
ADS® 6 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
Manufacturer Part #06650020IB
ADS®

N-12® 6 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A06150020IB
  • Item #2227941
  • Manufacturer Part #06150020IB
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

ADS® 20 ft. HDPE Drainage Pipe
ADS® 6 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
Manufacturer Part #06650020IB
ADS®

N-12® 6 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A06150020IB
  • Item #2227941
  • Manufacturer Part #06150020IB
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 720 Lift: 8460
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • N-12® soil-tight IB pipe
  • Used with XX88MG gasket
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
6-9/10 in
End Connection 1
Bell End
End Connection 2
Spigot
End Connections
Bell End x Spigot
Length
20 ft
Pressure - Maximum
50 psi
Characteristics & Features
Collection
N-12®
Material
Plastic
Material Type
HDPE
PipeTubing Size
6 in
Pipe Wall Type
Solid
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
AASHTO
AASHTO M-252
Application
Storm Drainage, Waterways, Ditch Enclosure, Land Reclamation, Grain Aeration, Downspouts, Roof Drainage, Terracing
ASTM
ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321, ASTM D-3212
CSA Certified
CSA B182.8
Fire Suppression System Rated
No
NSF Certified
No
UPC
096942642781