This product requires certification to purchase.

6 in. x 20 ft. Plain End Plastic Drainage Pipe

ADS®

N-12® 6 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A06150020
  • Item #527699
  • Manufacturer Part #06150020
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 6 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A06150020
  • Item #527699
  • Manufacturer Part #06150020
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 720 Lift: 8460
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
6-9/10 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Pressure - Maximum
10.8 psi
Characteristics & Features
Collection
N-12®
Material
Plastic
Material Type
HDPE
PipeTubing Size
6 in
Pipe Wall Type
Solid
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
AASHTO
AASHTO M-252
Application
Storm Drainage
ASTM
ASTM F-2306, ASTM D-3350, ASTM D-2321
CSA Certified
CSA B182.8
Fire Suppression System Rated
No
UPC
096942039444