8 in. Snap-in Plastic Cap
N-12® 8 in. Snap-in Plastic Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 45-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- N-12® snap end caps
Documents
Specifications
- Application:
- Corrugated Pipe
- Clean Bagged:
- No
- Collection:
- N-12®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 096942319058