This product requires certification to purchase.

15 x 12 in. Bell End Watertight HDPE Reducer

ADS®

N-12® Sure-Lok® 15 x 12 in. Bell End Watertight HDPE Reducer

  • Fast #
  • Part #A1574AN65B
  • Item #2146610
  • Manufacturer Part #1574AN65B
5 out of 5 Customer Rating
Brand image
ADS®

N-12® Sure-Lok® 15 x 12 in. Bell End Watertight HDPE Reducer

  • Fast #
  • Part #A1574AN65B
  • Item #2146610
  • Manufacturer Part #1574AN65B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
15 in
Fitting Size 2
12 in
Fitting Sizes
15 in x 12 in
Length
14-3/10 in
Characteristics & Features
Clean Bagged
No
Collection
N-12® Sure-Lok®
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942659529