This product requires certification to purchase.

18 x 10 in. Corrugated Watertight HDPE Reducer

ADS®

N-12® Sure-Lok® 18 x 10 in. Corrugated Watertight HDPE Reducer

  • Fast #
  • Part #A1873AN65B
  • Item #1270970
  • Manufacturer Part #1873AN65B
5 out of 5 Customer Rating
Brand image
ADS®

N-12® Sure-Lok® 18 x 10 in. Corrugated Watertight HDPE Reducer

  • Fast #
  • Part #A1873AN65B
  • Item #1270970
  • Manufacturer Part #1873AN65B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Snap-in
End Connection 2
Snap-in
End Connections
Snap-in
Fitting Size 1
18 in
Fitting Size 2
10 in
Fitting Sizes
18 in x 10 in
Characteristics & Features
Clean Bagged
No
Collection
N-12® Sure-Lok®
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM F-2306, ASTM D-1056, ASTM D-2321
FM Approved
No
NSF Certified
No