1-1/2 in. x 300 ft. Plastic Schedule SIDR 7 Pressure Pipe
PolyFlex™ 1-1/2 in. x 300 ft. Plastic Schedule SIDR 7 Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 300 Case: 300 Pallet: 900Product Details
Product Details
- Resistant to corrosion
- Fast and easy installation provides cost efficiencies
- Durable polyethylene material is chemically resistant and stands the test of time
- Flexibility makes it ideal for a variety of projects
- Strength withstands weather and the human element
- Incremental footage markers printed every 2 foot throughout each coil length
- Chemically resistant
- Lightweight
Documents
Specifications
- Collection:
- PolyFlex™
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Schedule Class:
- SDR 7