1-1/2 in. x 500 ft. Polyethylene Schedule SDR 9 Pressure Pipe
PolyFlex™ 1-1/2 in. x 500 ft. Polyethylene Schedule SDR 9 Pressure Pipe
Package Quantity Info:
Each: 1 Roll: 500 Case: 500 Pallet: 2000Product Details
Product Details
- Resistant to corrosion
- Fast and easy installation provides cost efficiencies
- Flexible lengths can be installed in uneven terrain
- Durable polyethylene material is chemically resistant and stands the test of time
- Flexibility makes it ideal for a variety of projects
- Strength withstands weather and the human element
- Lightweight
Specifications
- Collection:
- PolyFlex™
- Color Finish Name:
- Blue
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 500
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 80
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Schedule Class:
- SDR 9