This product requires certification to purchase.

1-1/4 in. x 300 ft. Polyethylene Schedule SDR 9 Pressure Pipe

ADS®

PolyFlex™ 1-1/4 in. x 300 ft. Polyethylene Schedule SDR 9 Pressure Pipe

  • Fast #
  • Part #AX4125250300
  • Item #5147105
  • Manufacturer Part #X4-125250300
5 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 1-1/4 in. x 300 ft. Polyethylene Schedule SDR 9 Pressure Pipe

  • Fast #
  • Part #AX4125250300
  • Item #5147105
  • Manufacturer Part #X4-125250300
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300 Case: 300 Pallet: 3900
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Flexible lengths can be installed in uneven terrain
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Lightweight
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
300 ft
Pressure Class
250#
Pressure - Maximum
250 psi
Characteristics & Features
Collection
PolyFlex™
Color Finish Name
Blue
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1-1/4 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
80
Warranty & Product Information
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes