This product requires certification to purchase.

1 in. x 100 ft. Polyethylene CTS Potable Pressure Pipe

ADS®

PolyFlex™ 1 in. x 100 ft. Polyethylene CTS Potable Pressure Pipe

  • Fast #
  • Part #AX41250100
  • Item #5147126
  • Manufacturer Part #X4-1250100
5 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 1 in. x 100 ft. Polyethylene CTS Potable Pressure Pipe

  • Fast #
  • Part #AX41250100
  • Item #5147126
  • Manufacturer Part #X4-1250100
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 1500
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Flexible lengths can be installed in uneven terrain
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Lightweight
  • Requires Certification

Specifications

ASTM:
ASTM D-2737, ASTM D-3350
AWWA:
AWWA C-651, AWWA C-901
Application:
Commercial, Water Supply, Agriculture
Collection:
PolyFlex™
Color Finish Name:
Blue
Diameter - Outside:
1-1/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
80
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure Class:
250#
Schedule Class:
SDR 9
Wall Thickness:
0.125 in