This product requires certification to purchase.

1 in. x 500 ft. Schedule SDR 9 Polyethylene Pressure Pipe

ADS®

PolyFlex™ 1 in. x 500 ft. Schedule SDR 9 Polyethylene Pressure Pipe

  • Fast #
  • Part #AX41250500
  • Item #5147095
  • Manufacturer Part #X4-1250500
4.8 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 1 in. x 500 ft. Schedule SDR 9 Polyethylene Pressure Pipe

  • Fast #
  • Part #AX41250500
  • Item #5147095
  • Manufacturer Part #X4-1250500
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Roll: 500 Case: 500 Pallet: 4500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Flexible lengths can be installed in uneven terrain
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Lightweight
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-1/8 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
500 ft
Pressure Class
250#
Pressure - Maximum
250 psi
Wall Thickness
0.089 in
Characteristics & Features
Collection
PolyFlex™
Color Finish Name
Blue
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
80
Warranty & Product Information
Application
Potable Water
ASTM
ASTM D-2239, ASTM D-2737
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes