This product requires certification to purchase.

2 in. x 500 ft. Polyethylene Schedule SDR 9 Pressure Pipe

ADS®

PolyFlex™ 2 in. x 500 ft. Polyethylene Schedule SDR 9 Pressure Pipe

  • Fast #
  • Part #AX42250500
  • Item #5147142
  • Manufacturer Part #X4-2250500
3.1 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 2 in. x 500 ft. Polyethylene Schedule SDR 9 Pressure Pipe

  • Fast #
  • Part #AX42250500
  • Item #5147142
  • Manufacturer Part #X4-2250500
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Roll: 500 Case: 500 Pallet: 1000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Flexible lengths can be installed in uneven terrain
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Lightweight
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
2-1/8 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
500 ft
Pressure Class
250#
Pressure - Maximum
250 psi
Wall Thickness
0.245 in
Characteristics & Features
Collection
PolyFlex™
Color Finish Name
Blue
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
2 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
80
Warranty & Product Information
ASTM
ASTM D-2737, ASTM D-D2239
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic