This product requires certification to purchase.

30 in. 22 gal Traction-Drive Floor Scrubber Package

Advance® by Nilfisk

30 in. 22 gal Traction-Drive Floor Scrubber Package

  • Fast #
  • Part #NAS7690T312
  • Item #10133282
  • Manufacturer Part #AS7690T-312
5 out of 5 Customer Rating
Brand image
Advance® by Nilfisk

30 in. 22 gal Traction-Drive Floor Scrubber Package

  • Fast #
  • Part #NAS7690T312
  • Item #10133282
  • Manufacturer Part #AS7690T-312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Eco mode greatly extends battery run time for greater productivity
  • Silent mode allows for cleaning in noise sensitive areas and is ideal for daytime cleaning.
  • Traction drive for increased productivity while reducing operator fatigue.
  • Designed for quick and convenient tools free daily maintenance requirements.
  • Requires Certification
Dimensions & Measurements
Cleaning Path
28 in
Diameter
30 in
Height
40 in
Length
61 in
Weight
772 lb
Characteristics & Features
Battery Size
24V
Color Finish Category
Blacks
Color Finish Name
Black, Red
Electrical & Operational Information
Horsepower
.33 hp
Volts
24V
Watts
250 W
Warranty & Product Information
Product Type
Walk-Behind Scrubber
Type
NAS7690T312
UPC
706155485678