This product requires certification to purchase.

ES4000 Total Carpet Care System

Advance® by Nilfisk

ES4000 Total Carpet Care System

  • Fast #
  • Part #N56344204
  • Item #10133274
  • Manufacturer Part #56344204
3.6 out of 5 Customer Rating
Brand image
Advance® by Nilfisk

ES4000 Total Carpet Care System

  • Fast #
  • Part #N56344204
  • Item #10133274
  • Manufacturer Part #56344204
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cleans a 28 Inch wide path; maneuverable through standard 36 Inch doorways
  • Superior turning, visual and clearance ability. The ES4000 turns within a 63 omcj radius.
  • Dry Sweep Mode with vacuum suction, dust misting and two-stage filtration. Dust misting captures dust and eliminates the need for dust bags. Dry Sweep up to 35,000 sq. ft. per hour.
  • Interim Mode allows cleaned carpet to be dry and ready for use in less than 30 minutes. Extract up to 14,000 sq. ft. per hour-a 400% improvement over walk-behind extractors
  • At just 65 dB A, the ES4000 is no louder than a person speaking; This makes daytime cleaning possible without disturbing facility occupants
  • Onboard detergent metering eliminates the need for pre-mixing solution and reduces chemical costs and environmental impact.
  • Requires Certification
Dimensions & Measurements
Cleaning Path
28 in
Height
51-7/10 in
Length
73-1/2 in
Size
28 in
Weight
1447 lb
Width
27-1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Electrical & Operational Information
Decibel Rating (dB)
65 dB
Volts
24V
Watts
780 W
Warranty & Product Information
Product Type
Rider Extractor
Type
N56344204
UPC
706155012638