This product requires certification to purchase.

GM80 HEPA Micro Vac

Advance® by Nilfisk

GM80 HEPA Micro Vac

  • Fast #
  • Part #N1790132
  • Item #10133269
  • Manufacturer Part #01790132
5 out of 5 Customer Rating
Brand image
Advance® by Nilfisk

GM80 HEPA Micro Vac

  • Fast #
  • Part #N1790132
  • Item #10133269
  • Manufacturer Part #01790132
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • In the first stage of separation, a 2 1/4-gallon capacity disposable fleece bag captures the bulk of collected debris.
  • Extra-large main filter ensures a steady, even airflow which extends filter life and eliminates premature clogging.
  • The optional microfilter, a final step in pre-filtration, protects the motor and acts as a barrier to even bacteria-size particles.
  • HEPA (High Efficiency Particulate Air) filter ensures that 99.7% of all ultra fine particles, toxic and nuisance, are retained-down to and including .3 microns.
  • Motor thermal protection device prevents overheating caused by failure to keep filters clean or by accidental blockage in a nozzle or hose.
  • Heavy-duty trolley adds mobility. Glides over all surfaces and detaches for use on stairs.
  • Requires Certification
Dimensions & Measurements
Capacity
3.24 gal
Cord Length
30 ft
Height
12 in
Length
14 in
Weight
13 lb
Width
16 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Corded Cordless
Corded
Material
Aluminum
Electrical & Operational Information
AMP
10
Decibel Rating (dB)
61 dB
Volts
110/120/220V
Watts
1100 W
Warranty & Product Information
Type
N1790132
UPC
706155486415