This product requires certification to purchase.

SC2000 20 in. EcoFlex Rider Floor Scrubber with AGM Batteries and Charger

Advance® by Nilfisk

SC2000 20 in. EcoFlex Rider Floor Scrubber with AGM Batteries and Charger

  • Fast #
  • Part #N56384072
  • Item #10133279
  • Manufacturer Part #56384072
5 out of 5 Customer Rating
Brand image
Advance® by Nilfisk

SC2000 20 in. EcoFlex Rider Floor Scrubber with AGM Batteries and Charger

  • Fast #
  • Part #N56384072
  • Item #10133279
  • Manufacturer Part #56384072
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Electric actuators for lowering/raising the deck and the squeegee by pushing a button
  • Easy access to operator's seat from both sides; ergonomic working position and foot pedal comfortably placed
  • Robust and chemical resistant polyethylene tanks
  • Changing cleaning tools is easy with click on/off brushes
  • Charging is quick and convenient with onboard charger
  • Automatic squeegee lifting in reverse
  • Requires Certification
Dimensions & Measurements
Diameter
21 in
Height
40 in
Length
50 in
Weight
754 lb
Characteristics & Features
Battery Size
24V
Color Finish Category
Greys
Color Finish Name
Grey
Electrical & Operational Information
Horsepower
.6 hp
Volts
24V
Watts
400 W
Warranty & Product Information
Product Type
Rider Scrubber
Type
N56384072
UPC
706155020213