This product requires certification to purchase.

20T Floor Scrubber, 234Ah AGM Battery, Onboard Charger, Passive DC

Advance® by Nilfisk

UltraSpeed 20T Floor Scrubber, 234Ah AGM Battery, Onboard Charger, Passive DC

  • Fast #
  • Part #N56383524
  • Item #10133278
  • Manufacturer Part #56383524
5 out of 5 Customer Rating
Brand image
Advance® by Nilfisk

UltraSpeed 20T Floor Scrubber, 234Ah AGM Battery, Onboard Charger, Passive DC

  • Fast #
  • Part #N56383524
  • Item #10133278
  • Manufacturer Part #56383524
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 20 Inch Burnishing Path powered by a 2.5 hp motor
  • Self-regulating Pad Pressure no adjustment required
  • Class Leading Passive Dust Control
  • Easy Tip Back Feature for convenient pad changes
  • Flexible shroud and felt dust seal captures all dust
  • Palm switches for easy operation
  • Requires Certification
Dimensions & Measurements
Cleaning Path
20 in
Height
41-1/4 in
Length
50 in
Size
20 in
Weight
624 lb
Width
23 in
Characteristics & Features
Collection
UltraSpeed
Color Finish Category
Blues
Color Finish Name
Blue
Warranty & Product Information
Type
N56383524
UPC
706155019064